Learn More
Description
x
- Stationary Phase: 20% Diphenyl/80% Dimethyl Polysiloxane
- Polarity: Low to mid polar
- Temperature Range: -20°C to 300/320°C (Max 350°C)
- USP Phase: G28, G32
- Material: Fused Silica coating, Stainless Steel
- Applications: Volatile Compounds
Specifications
Specifications
| For Use With (Application) | Volatile Compounds Analysis, Flavor Compounds Analysis, Alcoholic Beverages Analysis |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Polarity | Low to Mid Polarity |
| Coating | Fused Silica |
| USP Type | G28, G32 |
| Stationary Phase | Rtx™-20 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
