Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-20 Capillary Columns - 60m Length
SDP

Catalog No. 06708788 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
3 μm
Temperature Range:
-20°C to +250/270°C
-20°C to +280/300°C
-20°C to +290/310°C
-20°C to +300/320°C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range
06-708-788 0.25 mm 0.25 μm 0.25 μm -20°C to +300/320°C
06-708-819 0.32 mm 1 μm 1 μm -20°C to +280/300°C
06-708-835 0.32 mm 3 μm 3 μm -20°C to +250/270°C
06-708-789 0.32 mm 0.25 μm 0.25 μm -20°C to +300/320°C
06-708-799 0.25 mm 0.5 μm 0.5 μm -20°C to +290/310°C
06-708-800 0.32 mm 0.5 μm 0.5 μm -20°C to +290/310°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-708-788 Supplier Restek™ Supplier No. 10326

Specifications

USP Type G28, G32
Stationary Phase 20% Diphenyl/80% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.25 mm
Max. Temperature 350°C
For Use With (Application) Volatile Compounds, Flavor Compounds Analysis, Alcoholic Beverages Analysis
Particle Size 0.25 μm
Temperature Range -20°C to +300/320°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Rtx™-20
Polarity Low to mid polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.