Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-200 Capillary Columns, 0.53 mm
SDP

Catalog No. 06610876 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
1 μm
1.5 μm
Includes:
Cage Not Included
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Includes
06-610-876 0.53 mm 1.5 μm Cage Not Included
06-610-871 0.53 mm 1 μm Cage Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-610-876 Supplier Restek™ Supplier No. 15073
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent confirmation column with an Rtx™-5 column for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons, and chlorophenoxy herbicides

  • Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
  • High thermal stability and inertness
  • Excellent for CFC (Freon) analysis
  • Includes individual test chromatogram
  • Not adversely affected by solvent rinsing

Specifications

For Use With (Application) Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse
Film Thickness 1.5 μm
Length (Metric) 60 m
Polarity Mid Polarity
Coating Fused Silica
Includes Cage Not Included
Quantity 1/Pk.
USP Type G6
Stationary Phase Rtx™-200
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300°C
Temperature Range (Metric) -20°C to +260/300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.