Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-200 Capillary Columns - 90m Length
SDP

Catalog No. 06710166 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
105 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-710-166 105 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-710-166 Supplier Restek™ Supplier No. 15059113

missing translation for 'validMainframeMsg'

Includes

Individual test chromatogram is provided with each column

Crossbond™ trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax™-containing phases cannot

Excellent confirmation column to the Rtx™-5 column for phenols, pesticides and herbicides

  • High thermal stability and inertness
  • Crossbond™ technology provides low bleed and long life
  • Not adversely affected by solvent rinsing
  • Length: 90m
  • I.D.: 0.25mm
  • Particle size:1.00μm

Excellent for CFC (Freon) analysis

Specifications

For Use With (Application) Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 105 m
Material Stainless Steel
Packing Material Rtx™-200
Polarity Mid polar
Coating Fused Silica
USP Type G6
Stationary Phase Trifluoropropylmethyl Polysiloxane
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +290/310°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.