Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-225 Capillary Columns, 0.53 mm
SDP

Catalog No. 06610841 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.5 μm
1 μm
Includes:
Cage Not Included
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Includes
06-610-841 30 m 0.53 mm 1 μm Cage Not Included
06-610-837 30 m 0.53 mm 0.5 μm Cage Not Included
06-610-839 15 m 0.53 mm 1 μm Cage Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-841 Supplier Restek™ Supplier No. 14055
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-Purpose Columns for FAMEs, Carbohydrates, Sterols, and Flavor Compounds

  • The cyanopropyl-containing phase is slightly less polar than bonded polyethylene glycol (PEG) phases, but it can be used for many of the same applications
  • Increased thermal stability, reduced bleed, and improved inertness
  • Provides a 20°C thermal stability advantage over other 225 Columns due to its unique polymer synthesis technology and proprietary siloxane deactivation
  • For FAMEs, Carbohydrates, Sterols, and Flavor Compounds

Specifications

For Use With (Application) FAMEs, Carbohydrates, Sterols, Flavor Compounds
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Polar
Coating Fused Silica
Includes Cage Not Included
Quantity 1/Pk.
USP Type G7, G19
Stationary Phase Rtx™-225
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 220°C
Temperature Range (Metric) 40°C to 200/220°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.