Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-2330 Capillary Columns: With Guard or Cage
SDP

Catalog No. 06709195 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Particle Size:
0.1 μm
0.2 μm
Includes:
5 in. Cage
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Includes
06-709-195 60 m 0.32 mm 0.2 μm 5 in. Cage
06-709-164 30 m 0.25 mm 0.1 μm 5 in. Cage
06-709-186 30 m 0.32 mm 0.2 μm 5 in. Cage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-709-195 Supplier Restek™ Supplier No. 107276850

missing translation for 'validMainframeMsg'

General-purpose columns for cis/trans FAMEs, dioxin isomers

With guard column or cage.

  • Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
  • Temperature range: 0° to 275°C (32° to 527°F)
  • Equivalent to USP G8 and G48 phase

Specifications

For Use With (Application) GC, cis/trans, Dioxin Isomers Analysis
Particle Size 0.2 μm
Film Thickness 0.2 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Rtx™-2330
Polarity High polar
Coating Fused Silica
Includes 5 in. Cage
USP Type G48
Stationary Phase 90% Biscyanopropyl/10% Phenylcyanopropyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 260/275°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.