Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-2887 Capillary Columns
SDP

Catalog No. 06708516 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Includes:
10m Integra guard column
5m Integra guard column
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
06-708-516 5m Integra guard column
06-708-517 10m Integra guard column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-708-516 Supplier Restek™ Supplier No. 10199126
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Application-specific column for simulated distillation.

The Rtx-2887 column's stationary phase, column dimensions, and film thickness have been optimized to exceed the resolution and skewing factor requirements specified in ASTM Method D2887. Each column is individually tested to guarantee a stable baseline with low bleed and reproducible retention times. The Crossbond methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times.

  • Non-polar phase
  • Crossbond 100% dimethyl polysiloxane
  • Fused silica
  • Stable to 360°C.
  • Inner Dia.: 0.53mm
  • Film Thickness: 2.65μm
  • Length: 10m

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Organophosphorous Pesticides Analysis, Organophosphorous Pesticides
Particle Size 2.65 μm
Film Thickness 2.65 μm
Length (Metric) 10 m
Material Stainless Steel
Coating Fused Silica
Includes 5m Integra guard column
Stationary Phase Rtx™-2887
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.