Learn More
Description
The Rtx-2887 column's stationary phase, column dimensions, and film thickness have been optimized to exceed the resolution and skewing factor requirements specified in ASTM Method D2887. Each column is individually tested to guarantee a stable baseline with low bleed and reproducible retention times. The Crossbond methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times.
- Non-polar phase
- Crossbond 100% dimethyl polysiloxane
- Fused silica
- Stable to 360°C.
- Inner Dia.: 0.53mm
- Film Thickness: 2.65μm
- Length: 10m
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Organophosphorous Pesticides Analysis, Organophosphorous Pesticides |
| Film Thickness | 2.65 μm |
| Length (Metric) | 10 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| Includes | 10m Integra guard column |
| USP Type | G1 |
| Stationary Phase | Rtx™-2887 |
| Type | Capillary Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
