Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns - 40m Length
SDP

Catalog No. 06713188 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
40 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-713-188 40 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-713-188 Supplier Restek™ Supplier No. 40403
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fused silica capillary. Midpolarity phase. Crossbond 35% diphenyl/65% dimethyl polysiloxane.

  • For herbicides, sterols
  • Equivalent to USP G42 phase
  • Temp.: 40deg. to 320deg.C

Specifications

For Use With (Application) Organochlorine Pesticides Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Film Thickness 0.2 μm
Length (Metric) 40 m
Material Stainless Steel
Polarity Mid Polarity
Coating Fused Silica
Quantity 1 Each
USP Type G42
Stationary Phase Rtx™-35
Type Capillary Column
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 300/320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.