Learn More
Description
Specifications
Specifications
| Stationary Phase | 35% Diphenyl/65% Dimethyl Polysiloxane |
| USP Type | G42 |
| Diameter (Metric) Inner | 0.32 mm |
| Type | Capillary Column |
| Max. Temperature | 350°C |
| For Use With (Application) | Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | 0°C to 310°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 60 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
