Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-35MS Capillary Columns
SDP

Catalog No. 06710071 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-710-071 15 m 0.25 mm 0.25 μm
06-710-075 30 m 0.25 mm 0.25 μm
06-710-087 30 m 0.32 mm 0.5 μm
06-710-096 30 m 0.53 mm 1 μm
06-710-067 15 m 0.25 mm 0.1 μm
06-710-070 30 m 0.32 mm 0.1 μm
06-710-069 30 m 0.25 mm 0.1 μm
06-710-074 15 m 0.32 mm 0.25 μm
06-710-085 30 m 0.25 mm 0.5 μm
06-710-089 30 m 0.53 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-710-071 Supplier Restek™ Supplier No. 14620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Low-bleed GC/MS Columns (fused silica). Column specifically tested for low bleed performance.

  • General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
  • Temperature range: 40°C to 320°C
  • Equivalent to USP G42 phase
  • Crossbond 35% diphenyl/65% dimethyl polysiloxane

Specifications

For Use With (Application) Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Quantity 1 Each
USP Type G42
Stationary Phase Rtx™-35 MS
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.