Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rtx™-5 Capillary Columns from Restek™
SDP

Catalog No. 06708561 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
40 m
Diameter (Metric) Inner:
0.10 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.1 μm
0.10 μm
0.20 μm
0.25 μm
0.4 μm
0.40 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size
06-708-561 30 m 0.25 mm 0.25 μm
06-708-575 30 m 0.32 mm 0.25 μm
06-708-628 30 m 0.32 mm 0.5 μm
06-708-639 30 m 0.53 mm 0.5 μm
06-708-669 30 m 0.25 mm 1 μm
06-708-675 30 m 0.32 mm 1 μm
06-708-717 30 m 0.53 mm 1.5 μm
06-708-731 30 m 0.53 mm 5 μm
06-610-672 20 m 0.18 mm 0.20 μm
06-610-677 20 m 0.10 mm 0.1 μm
06-610-673 40 m 0.18 mm 0.20 μm
06-610-678 20 m 0.10 mm 0.4 μm
06-610-674 10 m 0.18 mm 0.40 μm
06-610-651 15 m 0.32 mm 0.25 μm
06-610-675 20 m 0.18 mm 0.40 μm
06-610-676 40 m 0.18 mm 0.40 μm
06-610-648 30 m 0.32 mm 0.10 μm
06-610-660 15 m 0.32 mm 0.5 μm
06-610-663 15 m 0.32 mm 1.5 μm
06-610-664 30 m 0.32 mm 1.5 μm
06-610-665 15 m 0.32 mm 3 μm
06-610-667 30 m 0.32 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 06-708-561 Supplier Restek Corporation Supplier No. 10223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Similar to DB-5, SPB-5, HP-5, and Ultra II columns

  • Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation

Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils

Specifications

For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
USP Type G27, G36
Stationary Phase Rtx™-5
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.