Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- GC Columns
- GC Capillary Columns
- Restek™ RTX™-5 Capillary Columns: Length 15m
Restek™ RTX™-5 Capillary Columns: Length 15m
Catalog No. 06708710
Shop All Restek Corporation Products

Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
10m Integra guard column
5m Integra guard column
N/A
21 product options available for selection
| Catalog No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes |
|---|---|---|---|---|
| 06-708-710 | 0.53 mm | 1.5 μm | 1.5 μm | 5m Integra guard column |
| 06-708-546 | 0.25 mm | 0.25 μm | 0.25 μm | 5m Integra guard column |
| 06-708-547 | 0.25 mm | 0.25 μm | 0.25 μm | 10m Integra guard column |
| 06-708-555 | 0.32 mm | 0.25 μm | 0.25 μm | 5m Integra guard column |
| 06-708-560 | 0.53 mm | 0.25 μm | 0.25 μm | 10m Integra guard column |
| 06-708-662 | 0.32 mm | 1 μm | 1 μm | 5m Integra guard column |
| 06-708-665 | 0.53 mm | 1 μm | 1 μm | 5m Integra guard column |
| 06-708-708 | 0.32 mm | 1.5 μm | 1.5 μm | 5m Integra guard column |
| 06-708-610 | 0.25 mm | 0.5 μm | 0.5 μm | 5m Integra guard column |
| 06-708-611 | 0.25 mm | 0.5 μm | 0.5 μm | 10m Integra guard column |
| 06-708-614 | 0.32 mm | 0.5 μm | 0.5 μm | 5m Integra guard column |
| 06-708-619 | 0.53 mm | 0.5 μm | 0.5 μm | 10m Integra guard column |
| 06-708-618 | 0.53 mm | 0.5 μm | 0.5 μm | 5m Integra guard column |
| 06-708-615 | 0.32 mm | 0.5 μm | 0.5 μm | 10m Integra guard column |
| 06-708-659 | 0.25 mm | 1 μm | 1 μm | 5m Integra guard column |
| 06-708-663 | 0.32 mm | 1 μm | 1 μm | 10m Integra guard column |
| 06-708-666 | 0.53 mm | 1 μm | 1 μm | 10m Integra guard column |
| 06-708-711 | 0.53 mm | 1.5 μm | 1.5 μm | 10m Integra guard column |
| 06-708-740 | 0.32 mm | 3 μm | 3 μm | 5m Integra guard column |
| 06-717-558 | 0.32 mm | 1 μm | 1 μm | N/A |
| 06-717-563 | 0.53 mm | 5 μm | 5 μm | N/A |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
- Low polarity phase; Crossbond™ (diphenyl dimethyl polysiloxane)
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
Specifications
Specifications
| For Use With (Application) | Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 1.5 μm |
| Film Thickness | 1.5 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Polarity | Low polar |
| Coating | Fused Silica |
| Includes | 5m Integra guard column |
| USP Type | G27, G36 |
| Stationary Phase | Rtx™-5 |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 350°C |
| Temperature Range (Metric) | -60°C to +310/330°C |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?