Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Capillary Columns: Length 3 x 5m
SDP

Catalog No. 06708543 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
3 μm
Particle Size:
0.25 μm
3 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size
06-708-543 0.25 mm 0.25 μm 0.25 μm
06-708-742 0.53 mm 3 μm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-708-543 Supplier Restek™ Supplier No. 10220104

Fused silica

  • Low polarity phase; Crossbond™ (diphenyl dimethyl polysiloxane)
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases

Specifications

Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
USP Type G27, G36
Diameter (Metric) Inner 0.25 mm
Max. Temperature 350°C
For Use With (Application) Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Rtx™-5
Polarity Low polar
Coating Fused Silica
Includes N/A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.