Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5MS Capillary Columns, 60m or Longer: I.D. 0.25mm
SDP

Catalog No. 06709830 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
60 m
2 x 30 m
Particle Size:
0.1 μm
0.25 μm
0.5 μm
Includes:
10m Integra-Guard Column
5m Integra-Guard Column
Not Applicable
Quantity:
6/Pk.
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Quantity
06-709-830 60 m 0.25 μm 5m Integra-Guard Column Each
06-709-831 60 m 0.25 μm 10m Integra-Guard Column Each
06-717-577 60 m 0.25 μm Not Applicable 6/Pk.
06-709-803 60 m 0.1 μm 5m Integra-Guard Column Each
06-709-829 2 x 30 m 0.25 μm Not Applicable Each
06-709-856 60 m 0.5 μm 5m Integra-Guard Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-709-830 Supplier Restek™ Supplier No. 12626124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Provide a tight mono-modal distribution and extremely low bleed

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°C to 662°F)
  • Equivalent to USP G27 and G36 phases
  • Length: 60m (65.62 yd.)

Specifications

For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Includes 5m Integra-Guard Column
Quantity Each
USP Type G27, G36
Stationary Phase Rtx™-5 MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.