Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Nonpolar; 5% diphenyl/95% dimethyl polysiloxane
- Exceptionally low bleed at high temperatures
- Undergo rigorous QA testing to ensure they exceed the requirements of even the most sensitive MS
Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils
Specifications
Specifications
| For Use With (Application) | Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Low polar |
| Coating | Fused Silica |
| USP Type | G27, G36 |
| Stationary Phase | Rtx™-5 MS |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
