Learn More
Description
- ID: 0.25mm
- Length: 5m
- Temperature limits: -60 to 325deg.C
Specifications
Specifications
| Film Thickness | 1 μm |
| Length (Metric) | 5 m |
| Polarity | Nonpolar |
| Quantity | 1 Each |
| USP Type | G27 |
| Stationary Phase | 5% Diphenyl/95% Dimethyl Polysiloxane |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 325°C |
| Temperature Range (Metric) | -60°C to 325°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
