Learn More
Description
- These columns baseline separate all blood alcohol compounds (including ethanol, methanol, acetone, tert-butanol, acetaldehyde, isopropanol, and n-propanol) in blood, breath, or urine, in less than 2 minutes, under isothermal conditions
- Isothermal analysis increases productivity by eliminating the need for oven cycling
- Confirmation is easily achieved with this tandem set because there are two elution order changes between the columns
- Optimized column selectivities guarantee resolution of ethanol, internal standards and frequently encountered interferences
- Robust and reproducible column chemistry ensures longer column lifetime and consistent results
- Stable to 260 °C
Specifications
Specifications
| For Use With (Application) | Blood Alcohol Analysis |
| Film Thickness | 0.6 μm |
| Length (Metric) | 30 m |
| Polarity | Nonpolar |
| Quantity | Each |
| USP Type | G1, G2, G9, G38 |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | BAC Plus 2 GC Fused Silica Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 260°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
