Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-BAC1 Capillary Columns
GSA_VASDP

Catalog No. 06710339 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
Includes:
5m Integra guard column
Not Applicable
Quantity:
6/Pk.
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Includes Quantity
06-710-339 0.32 mm 1.8 μm Not Applicable Each
06-710-335 0.53 mm 3 μm Not Applicable Each
06-710-336 0.53 mm 3 μm 5m Integra guard column Each
06-710-340 0.32 mm 1.8 μm 5m Integra guard column Each
18-001-600 0.53 mm 3 μm Not Applicable 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-710-339 Supplier Restek™ Supplier No. 18003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns for blood alcohol analysis

  • Achieve baseline resolution in less than 3 minutes
  • Rtx-BAC2 confirmation column provides four elution order changes under the same conditions
  • Stable to 260°C (500°F)
  • Stainless steel

Some models include Integra™ guard column

Applications:

Also for abused inhalant anesthetics, γ-hydroxybutyrate (GHB)/γ-butyrolactone (GBL), glycols and common industrial solvents

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) Crossbond™, Headspace Analysis
Film Thickness 1.8 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Nonpolar
Coating Fused Silica
Includes Not Applicable
Quantity Each
USP Type None
Stationary Phase Rtx™-BAC1
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +240/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.