Learn More
Description
Rtx-CLPesticides columns are specially designed to overcome the co-elutions and analyte breakdown typically encountered in chlorinated pesticide analyses for EPA Methods 8081, 608, and CLP. By achieving baseline resolution of the 20 target analytes, more accurate qualitative data can be obtained, providing reliable identification without GC-MS.Column bleed, measured by ECD, is extremely low at temperatures up to 330°C, which is critical for baking-out the column to remove high-boiling compounds commonly found in pesticide/PCB extracts.
- Proprietary Crossbond™ phases
- Low bleed makes them ideal for high sensitivity GC-ECD or GC-MS analyses
- Improved resolution and faster analyses
- Baseline separations in less than 10 minutes
- Stable to 320° to 340°C
- Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Includes | Star cage |
| Stationary Phase | Rtx™-CL |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 350°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
