Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-CLP II Capillary Columns
SDP

Catalog No. 06709449 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-449 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-449 Supplier Restek™ Supplier No. 11340600

missing translation for 'validMainframeMsg'

Crossbond 35% diphenyl/65% dimethyl polysiloxane

Applications include organochlorine pesticides, PCB congeners

Specifications

For Use With (Application) Organochlorine Pesticides, Herbicides Analysis
Particle Size 0.42 μm
Film Thickness 0.42 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-CLP II
Coating Fused Silica
Quantity 1 Each
Stationary Phase Proprietary
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.