Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-CLPesticides Column Kits
SDP

Catalog No. 06709418 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-418 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-418 Supplier Restek™ Supplier No. 11198
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Application-specific columns for organochlorine pesticides and herbicides

  • Exceed performance criteria for US EPA methods 8081, 608, CLP
  • Column bleed measured by ECD is extremely low at temperatures greater than 300°C
  • Baseline separations in less than 25 minutes
  • Stable to 340°C

0.32mm I.D. Rtx-CLPesticides Kit:

  • Rtx-CLPesticides Column, 0.32mm I.D., 30m length, 0.50μm film thickness
  • Rtx-CLPesticides2 Column, 0.32mm I.D., 30m length, 0.25μm film thickness
  • Universal Angled Y Press-Tight Connector
  • Siltek™ Guard Column, 0.32mm I.D., 5m length

Specifications

For Use With (Application) Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis
Length (Metric) 30 m
Material Stainless Steel
Coating Fused Silica
Includes Rtx™-CLPesticides column, Rtx™-CLPesticides2 column, deactivated universal angled “Y” Press-Tight™ connector, guard column
Stationary Phase Rtx™-CLP
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.