Learn More
Description
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis |
| Film Thickness | 0.83 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| USP Type | None |
| Stationary Phase | Rtx™-OPP |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
