Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-OPPesticides2 Capillary Columns
SDP

Catalog No. 06709434 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-709-434 30 m 0.32 mm 0.32 μm 0.32 μm
06-709-436 30 m 0.53 mm 0.5 μm 0.5 μm
06-709-437 30 m 0.25 mm 0.25 μm 0.25 μm
06-709-438 20 m 0.18 mm 0.2 μm 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-709-434 Supplier Restek™ Supplier No. 11241
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Application-specific columns for organophosphorus pesticides

  • Best column combination for US EPA Method 8141A
  • Low bleed — ideal for GC-FPD, GC-NPD or GC-MS analyses
  • Stable to 330°C (626°F)
  • Stainless Steel

Specifications

For Use With (Application) Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis
Particle Size 0.32 μm
Film Thickness 0.32 μm
Length (Metric) 30 m
Material Stainless Steel
Coating Fused Silica
Stationary Phase Rtx™-OPP2
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +310/330°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.