Learn More
Description
- Offer lower bleed, better selectivity, and overall faster analysis for separating volatile organic compounds, such as those listed in U.S. EPA Method 8260B
- The Rtx-VMS stationary phase is a highly stable polymer that provides outstanding analysis of volatile compounds, in combination with sensitive ion traps and Agilent 5973 Mass Spectrometers
- 0.18 and 0.25 mm ID columns allow sample splitting at the injection port, eliminating the added expense and maintenance of a jet separator
- A 0.45 mm or 0.53 mm ID column can be directly connected to the purge-and-trap transfer line in a system equipped with a jet separator
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Polarity | Intermediate Polarity |
| Coating | Fused Silica |
| USP Type | G1, G2, G38 |
| Stationary Phase | Rtx™-V MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 260°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
