Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-VMS Capillary Columns: With Cage
SDP

Catalog No. 06713259 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
Diameter (Metric) Inner:
0.18 mm
Particle Size:
1 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size
06-713-259 20 m 0.18 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-713-259 Supplier Restek™ Supplier No. 49914042

missing translation for 'validMainframeMsg'

Provide complete separation of all U.S. EPA Method 8260 compounds in less than 18 minutes

With cage.

  • Special polymer formulation features low bleed, improved selectivity, and faster analysis time for separation of volatile organic compounds by GC/MS
  • Excellent thermal stability
  • Individual test chromatogram is provided with each column

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 20 m
Material Stainless Steel
Packing Material Rtx™-V MS
Coating Fused Silica
Includes Cage
Stationary Phase Proprietary
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -40°C to +240/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.