Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-WAX Capillary Columns: With Guard or Cage
SDP

Catalog No. 06709755 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
60 m
Diameter (Metric) Inner:
0.25 mm
Particle Size:
0.25 μm
Includes:
Star cage, 4 in. coil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Includes
06-709-755 60 m 0.25 mm 0.25 μm Star cage, 4 in. coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-755 Supplier Restek™ Supplier No. 12426280

missing translation for 'validMainframeMsg'

With excellent selectivity compared to other Carbowax™ columns

Include guard column or cage.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Rtx™-Wax
Polarity Intermediate to high polar
Coating Fused Silica
Includes Star cage, 4 in. coil
USP Type G14, G15, G16, G20, G39
Stationary Phase Carbowax™ Polyethylene Glycol
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.