Learn More
Description
- General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, triglycerides, sterols.
- Temperature range: 40 °C to 320 °C.
Specifications
Specifications
| For Use With (Application) | Triglycerides and Sterols Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Triglycerides and Sterols |
| Film Thickness | 0.10 μm |
| Length (Metric) | 10 m |
| Material | Fused Silica |
| Polarity | Mid Polarity |
| Description | Midpolarity phase; Crossbond diphenyl dimethyl polysiloxane |
| Quantity | Each |
| USP Type | G3 |
| Stationary Phase | Diphenyl Dimethyl Polysiloxane |
| Type | GC Fused Silica Capillary Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
