Learn More
Description
- Non-polar phase
- Crossbond dimethyl polysiloxane
- For arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), refinery gases
- Tested and guaranteed for ultra-low bleed; improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Equivalent to USP G1, G2, and G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Gasoline Range Organics Analysis, Essential Oils, Hydrocarbons, Pesticide Analysis, PCB Congener Analysis, Sulfur Compounds Analysis, Amines, Solvent Impurities Analysis, Simulated Distillation, Oxygenates Analysis, Gasoline Range Organics, Refinery Gases Analysis |
| Particle Size | 4 μm |
| Film Thickness | 4 μm |
| Length (Metric) | 30 m |
| Polarity | Non polar |
| Coating | Fused Silica |
| USP Type | G2 |
| Stationary Phase | Rxi™-1 MS |
| Type | Rxi-1ms Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
