Learn More
Description
- Provides superior separation for cannabinoids
- Very low-bleed phase for GC-MS analysis
- Extended temperature range: 50°C to 360°C
Specifications
Specifications
| For Use With (Application) | Phenols Analysis, Substituted Polar Compounds, Drugs, Pesticide Analysis, Herbicides Analysis, PCBs, Phenols |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Mid Polarity |
| Coating | Fused Silica |
| USP Type | None |
| Stationary Phase | Rxi™-35Sil MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 360°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
