Learn More
Description
- Fused silica
- Low polarity phase; diphenyl dimethyl polysiloxane
- Columns processed for high-temperature applications, such as mineral oil
- Temperature range: -60 to 400°C (-76 to 752°F)
- All Rxi stationary phases are surface bonded via the interfacing deactivation layer
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.32 μm |
| Length (Metric) | 30 m |
| Polarity | Low Polarity |
| Coating | Fused Silica |
| USP Type | G27, G36 |
| Stationary Phase | Rxi™-5HT |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 400°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
