Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-5ms Capillary Columns, 0.32 mm
SDP

Catalog No. 06715444 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Quantity:
1 Ea.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-715-444 30 m 0.32 mm 0.5 μm 1 Ea.
06-610-985 15 m 0.32 mm 0.25 μm 1 Ea.
06-610-988 30 m 0.32 mm 0.25 μm 1 Ea.
06-610-989 60 m 0.32 mm 0.25 μm 1 Ea.
06-610-990 15 m 0.32 mm 0.5 μm 1 Ea.
06-610-993 60 m 0.32 mm 0.5 μm 1 Ea.
06-610-995 15 m 0.32 mm 1 μm 1 Ea.
06-610-999 60 m 0.32 mm 1 μm 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-715-444 Supplier Restek™ Supplier No. 13439
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose columns for arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), and refinery gases

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Specifications

For Use With (Application) Drugs of Abuse Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low Polarity
Coating Fused Silica
Quantity 1 Ea.
USP Type G27
Stationary Phase Rxi™-5 MS
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.