Learn More
Description
- Low bleed at high temperatures for high sensitivity and low detection levels
- Excellent inertness for acidic and basic compounds
- Engineered for column-to-column reproducibility
- Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane
- Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Low Polarity |
| Coating | Fused Silica |
| USP Type | G27, G36 |
| Stationary Phase | Rxi™-5Sil MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

