Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™5Sil MS Capillary Columns, I.D. 0.25 mm
GSA_VASDP

Catalog No. p-4894075 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
08-776-256 30 m 0.25 μm
06-802-934 15 m 0.1 μm
06-802-920 15 m 0.25 μm
06-802-940 15 m 0.5 μm
06-802-945 15 m 1 μm
06-802-946 30 m 1 μm
06-802-926 60 m 1 μm
06-802-922 30 m 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08-776-256 Supplier Restek™ Supplier No. 13623
Only null left
Add to Cart
Add to Cart

Exceptionally inert columns for GC/MS and trace level analyses

  • Low bleed at high temperatures for high sensitivity and low detection levels
  • Excellent inertness for acidic and basic compounds
  • Engineered for column-to-column reproducibility
  • Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane

  • Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) Organochlorine Pesticides Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Stationary Phase Rxi™-5Sil MS
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +330/350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.