Learn More
Description
- Inert: excellent peak shape for a wide range of compounds
- Highly selective for volatile organics and residual solvents, especially USP 467
- Manufactured for column-to-column reproducibility: well-suited for validated methods
Specifications
Specifications
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Polarity | Mid Polarity |
| USP Type | G43 |
| Stationary Phase | 6% Cyanopropylphenyl Methyl Polysiloxane |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 300/320°C |
| Temperature Range (Metric) | -20°C to +300/320°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
