Learn More
Description
- Excellent inertness - obtain lower detection limits for active compounds
- Sharper chromatographic peaks by utilizing retention gap technology
- Maximum temperature: 360°C
- O.D.: 0.45mm ± 0.04mm
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now available electronically.
Specifications
Specifications
| Film Thickness | Not Applicable |
| Length (Metric) | 5 m |
| Polarity | Nonpolar |
| Coating | Fused silica |
| Length (English) | 16.4 ft. |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | Rxi Guard Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 360°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
