Learn More
Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread: With Graduation Marking Spot
Shop All Restek Corporation Products

Description
- White graduated marking spot
- Cap size: 8mm/425
Specifications
Specifications
| Color | Clear |
| Material | Plastic |
| Volume (Metric) | 2 mL |
| Includes | 100μL polypropylene Insert |
| Closure Type | Screw Cap |
| Quantity | 1000/Pk. |
| Closure Size | 8-425 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.