Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Shortix Capillary GC Column Cutter
SDP

Catalog No. 06712133 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Capillary GC Column Cutter
Maintenance Kit
For Use With (Equipment):
0.25 to 0.53mm I.D. Tubing
Shortix Capillary GC Column Cutter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
06-712-133 Capillary GC Column Cutter 0.25 to 0.53mm I.D. Tubing
06-712-134 Maintenance Kit Shortix Capillary GC Column Cutter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-133 Supplier Restek™ Supplier No. 23026
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Consistently make precise, clean and square cuts with a diamond blade

  • Built-in magnifier to verify square cut
  • Use with 0.25 mm ID to 0.53 mm ID tubing (0.78 mm OD maximum)

Specifications

Type Capillary GC Column Cutter
Includes Built in magnifier
For Use With (Application) Gas Chromatography
For Use With (Equipment) 0.25 to 0.53mm I.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.