Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Siltek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL
SDP

Catalog No. p-3493747 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.3 cm
0.5 cm
Packing Material:
Siltek Splitless
Siltek Splitless w/CarboFrit
Siltek Splitless w/Deactivated Wool
Quantity:
25/Pk.
5/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Packing Material Quantity
06-718-215 0.3 cm Siltek Splitless 5/Pk.
06-718-219 0.3 cm Siltek Splitless w/Deactivated Wool 25/Pk.
06-718-220 0.3 cm Siltek Splitless 25/Pk.
06-718-229 0.5 cm Siltek Splitless w/CarboFrit 5/Pk.
06-718-237 0.5 cm Siltek Splitless 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-215 Supplier Restek™ Supplier No. 20943214
Only null left
Add to Cart
Add to Cart

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Trace samples
  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • OD: 8mm
  • Length: 105mm

Specifications

Packing Material Siltek Splitless
Product Type Single Taper Inlet Liner
Length (Metric) 10.5 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.3 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.