Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent
SDP

Catalog No. 06718551 Shop All Restek Corporation Products
Change view
Click to view available options
Product Type:
Cyclo Single Taper Gooseneck Inlet Liner
CycloSplitter Inlet Liner
Single Taper Gooseneck Inlet Liner
Split/Splitless Straight Inlet Liner
Quantity:
25/Pk.
5/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
06-718-551 Split/Splitless Straight Inlet Liner 5/Pk.
06-717-864 CycloSplitter Inlet Liner 5/Pk.
06-718-298 Cyclo Single Taper Gooseneck Inlet Liner 5/Pk.
06-718-561 Single Taper Gooseneck Inlet Liner 5/Pk.
06-718-300 Cyclo Single Taper Gooseneck Inlet Liner 25/Pk.
06-718-557 Split/Splitless Straight Inlet Liner 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-718-551 Supplier Restek™ Supplier No. 21700
Only null left
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Material: Metal
  • Deactivation: Siltek
  • Liner ID: 5.2mm
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Product Type Split/Splitless Straight Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.52 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.