Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Shimadzu
Shop All Restek Corporation Products

Specifications
Specifications
| Product Type | Siltek-Treated Metal Inlet Liners |
| Length (Metric) | 78.5 mm |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 5.2 mm |
| Diameter (Metric) Outer | 6.3 mm |
| Liner Material | Wool |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.