Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Varian
SDP

Catalog No. 06717817 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-717-817 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-817 Supplier Restek™ Supplier No. 20711

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
  • Liner ID: 3.8mm
  • OD: 5.0mm
  • Length: 54mm

Specifications

Product Type Split Straight Inlet Liner
Length (Metric) 5.4 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.38 cm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1078/1079 Inlets
Liner Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.