Learn More
Description
- By reducing active sites and enhancing analyte transfer to the column, these liners increase accuracy and precision, allowing lower detection limits for many active compounds
- Fewer liner changes and less downtime for maintenance
Specifications
Specifications
| Product Type | Sky Straight Inlet Liner |
| Packing Material | Quartz Wool |
| Length (Metric) | 7.85 cm |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 0.2 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
