Learn More
Restek™ Sky™ 3.5mm ID Single Taper/Gooseneck Inlet Liner: With Wool
Shop All Restek Corporation Products

Description
- Innovative deactivation results in exceptional inertness for a wide range of analyte chemistries
- By reducing active sites and enhancing analyte transfer to the column, these liners increase accuracy and precision, allowing lower detection limits for many active compounds
- Fewer liner changes and less downtime for maintenance
- OD:5mm; Length: 95mm
Specifications
Specifications
| Product Type | Sky Single Taper Gooseneck Inlet Liner |
| Packing Material | Quartz Wool |
| Length (Metric) | 9.5 cm |
| Quantity | Each |
| Diameter (Metric) Inner | 0.35 cm |
| Diameter (Metric) Outer | 0.5 cm |
| For Use With (Equipment) | Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.