Learn More
Description
- Innovative deactivation results in exceptional inertness for a wide range of analyte chemistries
- By reducing active sites and enhancing analyte transfer to the column, these liners increase accuracy and precision, allowing lower detection limits for many active compounds
- Fewer liner changes and less downtime for maintenance
- Liners with wool
- OD: 8mm; Length: 105mm
Specifications
Specifications
| Product Type | Sky Straight Inlet Liner |
| Packing Material | Quartz Wool |
| Length (Metric) | 10.5 cm |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 0.5 cm |
| Diameter (Metric) Outer | 0.8 cm |
| For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
