Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Sky™ 5.0mm ID Straight Inlet Liners: Without Wool
SDP

Catalog No. 06701003 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-701-003 25/Pk.
06-701-001 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-701-003 Supplier Restek™ Supplier No. 23323.25

missing translation for 'validMainframeMsg'

For Thermo Scientific™ TRACE™, 8000 Series and Focus™ GCs equipped with SSL inlets

  • Innovative deactivation results in exceptional inertness for a wide range of analyte chemistries
  • By reducing active sites and enhancing analyte transfer to the column, these liners increase accuracy and precision, allowing lower detection limits for many active compounds
  • Fewer liner changes and less downtime for maintenance
  • OD: 8mm; Length: 105mm

Specifications

Product Type Sky Straight Inlet Liner
Length (Metric) 10.5 cm
Quantity 25/Pk.
Diameter (Metric) Inner 0.5 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.