Learn More
Description
- Geometry: Straight
- Material: Borosilicate Glass
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Packing Material | None |
| Product Type | Straight Inlet Liner |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Deactivation | Base Deactivated |
| Diameter (Metric) Inner | 0.1 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
