Learn More
Description
- Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
- 4mm I.D.
- Perform multiple injections before cleaning is required
Specifications
Specifications
| Packing Material | None |
| Product Type | Siltek Cyclosplitter Inlet Liner |
| Length (Metric) | 78.5 mm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 4.0 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Siltek |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
