Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cyclosplitter
SDP

Catalog No. p-3201311 Shop All Restek Corporation Products
Change view
Click to view available options
Liner Material:
Borosilicate Glass
Siltek
Product Type:
IP CycloSplitter Inlet Liner
Siltek Cyclosplitter Inlet Liner
Quantity:
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Liner Material Product Type Quantity
06-717-796 Borosilicate Glass IP CycloSplitter Inlet Liner 5/Pk.
06-717-802 Siltek Siltek Cyclosplitter Inlet Liner 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-717-796 Supplier Restek™ Supplier No. 20707
Only null left
Add to Cart
Add to Cart

For use with dirty samples

  • Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
  • 4mm I.D.
  • Perform multiple injections before cleaning is required

Specifications

Length (Metric) 78.5 mm
Product Type IP CycloSplitter Inlet Liner
Quantity 5/Pk.
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.