Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for PerkinElmer Auto SYS GCs
SDP

Catalog No. 06711110 Shop All Restek Corporation Products
Change view
Click to view available options
Deactivation:
Base Deactivated
Glass Wool
Intermediate-Polarity
Siltek
Geometry:
Cup
Cyclo
Laminar Cup
Precision
Straight
Product Type:
Inlet Liner
Split Inlet Liner
Split Liner
Quantity:
25/Pk.
5/Pk.
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Geometry Product Type Quantity
06-711-110 Intermediate-Polarity Straight Split Inlet Liner Each
06-711-118 Siltek Straight Split Inlet Liner 5/Pk.
06-718-050 Intermediate-Polarity Straight Split Inlet Liner 5/Pk.
06-718-057 Base Deactivated Straight Inlet Liner 5/Pk.
06-718-064 Intermediate-Polarity Cup Split Inlet Liner 5/Pk.
06-718-169 Intermediate-Polarity Cyclo Split Inlet Liner 5/Pk.
06-718-365 Intermediate-Polarity Precision Inlet Liner 5/Pk.
06-711-096 Intermediate-Polarity Laminar Cup Split Inlet Liner Each
06-711-215 Intermediate-Polarity Cyclo Split Inlet Liner Each
06-711-364 Intermediate-Polarity Precision Inlet Liner Each
06-718-038 Intermediate-Polarity Laminar Cup Split Inlet Liner 5/Pk.
06-718-052 Glass Wool Straight Split Liner 5/Pk.
06-718-060 Intermediate-Polarity Straight Split Inlet Liner 25/Pk.
06-718-063 Siltek Straight Split Inlet Liner 25/Pk.
06-718-172 Base Deactivated Cyclo Split Inlet Liner 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-711-110 Supplier Restek™ Supplier No. 20832

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm

Specifications

Product Type Split Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 92.1 mm
For Use With (Application) Universal for Most Common Analyses
Includes Wool
Geometry Straight
Quantity Each
Deactivation Intermediate-Polarity
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.2 mm
For Use With (Equipment) For Perkin Elmer Auto SYS GCs
Liner Material Borosilicate Glass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.